Motion
1018478

SICK INC
1018478

WS/WE12L-2NA01 PHOTOELECTRIC SWITCH
Mi Item #02553563
MFR #1018478
Price$2,286.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1018478

WS/WE12L-2NA01 PHOTOELECTRIC SWITCH
Mi Item #02553563
MFR #1018478

Mfr description
1018478 WS/WE 12L-2N430A01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,286.59/each

Specifications

Dimensions

  • Connection Size
    M12

Details

  • Additional Details
    American version;Laser class: 2
  • Approval Listing Regulations
    CE Certified, CULUS Listed, RCM, UKCA
  • Certification
    CE, CULUS, RCM, UKCA
  • Connection
    4-pin, Male connector M12
  • Connection Type
    4-pin, Male connector M12
  • Country of Origin
    Hungary
  • Description
    Through-Beam Photoelectric Sensor, Sensing Range Max. 0 M ... 80 M, Npn, Male Connector M12, 4-Pin, Laser, Visible Red Light
  • Electrical Connection
    4-pin, Male connector M12
  • Function
    Through-Beam Photoelectric Sensor
  • Group & Class
    Photoelectric Thru-Beam
  • Output
    NPN
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Through-Beam Photoelectric Sensor
  • Sensing Range
    0 m to 80 m
  • Sensor Type
    Photoelectric
  • Series
    W12-2 Laser
  • Style
    Rectangular
  • Switching Frequency
    2,500 Hz 5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)