Motion
1018582

SICK INC
1018582

WT12L-2B550T01 PHOTOE.PROX.SWITCH
MI ITEM #02553573
MFR #1018582
Price$2,108.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1018582

WT12L-2B550T01 PHOTOE.PROX.SWITCH
MI ITEM #02553573
MFR #1018582

Mfr description
1018582 WT 12L-2B550T01
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,108.53/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.6340 in, 41.50 mm
  • Height
    1.9300 in, 49 mm
  • Input Current
    55 mA
  • Length
    1.6300 in, 41.50 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    55 mA
  • Weight
    130 g, 4.586 oz
  • Width
    0.5910 in, 15 mm

Details

  • Additional Details
    Background suppression;Teflon coated housing;Visible red light;Laser class 2;IP67;IP69K
  • Ambient Temperature Range
    -10 to 50 °C;14 to 122 °F
  • Application
    Detecting Small Objects, Detection Of Objects Moving At High Speeds
  • Approval Listing Regulations
    CE, CULUS, RCM, UKCA
  • Certification
    CE, CULUS, RCM, UKCA
  • Connection
    5-pin, M12, Plug
  • Connection Type
    5-pin, M12, Plug
  • Country of Origin
    Hungary
  • Current Consumption
    55 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, 30 mm ... 200 Mm, Pnp, Npn, Light Switching, Dark Switching, Plug, M12, 5-Pin
  • Electrical Connection
    5-pin, M12, Plug
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Diffuse
  • Input Voltage
    10 to 30 V dc
  • Material
    PTFE coating, Zinc Die-cast
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric Proximity Sensor
  • Sensing Range
    1.1800 to 7.8700 in;30 to 200 mm
  • Sensor Type
    Photoelectric
  • Series
    W12
  • Style
    Rectangular
  • Switching Frequency
    2,500 Hz 7
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -10 to 50 °C, 14 to 122 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)