Motion
1019248

SICK INC
1019248

WL34-V540 REF.PHOTOELEC.SWITCH
MI ITEM #02553612
MFR #1019248
Price$441.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1019248

WL34-V540 REF.PHOTOELEC.SWITCH
MI ITEM #02553612
MFR #1019248

Mfr description
1019248 WL 34-V540
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.54/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    2.7560 in, 70 mm
  • Height
    3.6220 in, 92 mm
  • Input Current
    50 mA
  • Length
    2.7560 in, 70 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    50 mA
  • Weight
    140 g, 4.938 oz
  • Width
    1.0630 in, 27 mm

Details

  • Additional Details
    Functional principle detail: With minimum distance to reflector (dual lens system);Switching mode selector: Selectable via PNP/NPN selector;selectable via light/dark selector;Time functions: Off delay;Switch-on delay;Adjustable;Circuit protection: A;C;D;Protection class: II;Test input sender off: TE to 0 V;UL File No.: NRKH.E181493 & NRKH7.E181493
  • Ambient Temperature Range
    -40 to 60 °C;-40 to 140 °F
  • Approval Listing Regulations
    CE, CULUS, IP67, RCM, UKCA
  • Certification
    ACMA declaration of conformity, CE, CULUS, China Compulsory Product Certification (CCC) exempt, China RoHS, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471), RCM, UK declaration of conformity, UKCA
  • Connection
    M12 5-Pin Connector
  • Connection Type
    5-pin, M12, Plug
  • Country of Origin
    Hungary
  • Current Consumption
    50 mA
  • Description
    Photoelectric Retro-Reflective Sensor, W34, Wl34-V540, Rectangular, Sensing Range 0.03 M ... 15 M, Visible Red Light, Potentiometer Adjustment, M12 5-Pin Plug
  • Electrical Connection
    5-pin, M12, Plug
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retro-Reflective Sensor
  • Housing Material
    Plastic, ABS
  • Input Voltage
    10 to 30 V dc
  • Material
    ABS, Plastic
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Photoelectric Retro-Reflective Sensor
  • Sensing Range
    1.1810 to 49.2130 ft;0.03 m to 15 m
  • Sensor Type
    Photoelectric
  • Series
    W34
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 4
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -40 to 60 °C, -40 to 140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)