Motion
1019252

SICK INC
1019252

WS/WE34-V540 PHOTOELECTRIC SWITCH
Mi Item #02553616
MFR #1019252
Price$1,003.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1019252

WS/WE34-V540 PHOTOELECTRIC SWITCH
Mi Item #02553616
MFR #1019252

Mfr description
1019252 WS/WE 34-V540
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,003.23/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    2.7560 in, 70 mm
  • Height
    3.6220 in, 92 mm
  • Input Current
    40 mA, 50 mA
  • Length
    2.7560 in, 70 mm
  • Minimum Load Voltage
    10 V dc
  • Weight
    280 g, 9.877 oz
  • Width
    1.0630 in, 27 mm

Details

  • Additional Details
    Alarm output;Average service life: 100;000 h at TU = +25 °C;Limit values;Signal transit time with resistive load;With light/dark ratio 1:1;VS connections reverse-polarity protected;Interference suppression;Outputs overcurrent and short-circuit protected;Reference voltage: 50 V DC
  • Ambient Temperature Range
    -40 to 60 °C;-40 to 140 °F
  • Approval Listing Regulations
    CE, CULUS, IP67, RCM, UKCA
  • Certification
    ACMA declaration of conformity, CULUS certificate, China Compulsory Product Certification (CCC) exempt, China RoHS, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Connection
    5-pin, M12, Plug
  • Connection Type
    5-pin, M12, Plug
  • Country of Origin
    Hungary
  • Description
    Photoelectric Sensors, W34, Ws/We34-V540, Through-Beam Photoelectric Sensor, Npn, Pnp, Light Switching, Dark Switching, Plug, M12, 5-Pin, Led, Potentiometer
  • Electrical Connection
    5-pin, M12, Plug
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Thru-Beam
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Plastic, ABS
  • Includes
    WE34-V540, WS34-D540
  • Input Voltage
    10 to 30 V dc
  • Material
    ABS, Plastic
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Photoelectric
  • Sensing Range
    196.8500 ft;0 m to 60 m
  • Sensor Type
    Photoelectric
  • Series
    W34
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 4
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -40 to 60 °C, -40 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)