Motion
1019256

SICK INC
1019256

WS/WE34-V530 PHOTOELECTRIC SWITCH
Mi Item #02553620
MFR #1019256
Price$981.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1019256

WS/WE34-V530 PHOTOELECTRIC SWITCH
Mi Item #02553620
MFR #1019256

Mfr description
1019256 WS/WE 34-V530
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$981.52/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    2.7560 in, 70 mm
  • Height
    3.6220 in, 92 mm
  • Input Current
    40 mA, 50 mA
  • Length
    2.7560 in, 70 mm
  • Minimum Load Voltage
    10 V dc
  • Weight
    280 g, 9.877 oz
  • Width
    1.0630 in, 27 mm

Details

  • Additional Details
    Visible red light;Alarm output;Selectable via PNP/NPN selector;Selectable via light/dark selector;Test input sender off: TE to 0 V
  • Ambient Temperature Range
    -40 to 60 °C;-40 to 140 °F
  • Application
    Photoelectric Sensors, Through-Beam Photoelectric Sensor
  • Approval Listing Regulations
    CE, CULUS, IP67, RCM, UKCA
  • Certification
    ACMA declaration of conformity, CULUS certificate, China RoHS, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Connection
    5-pin, M12, Plug
  • Connection Type
    5-pin, M12, Plug
  • Country of Origin
    Hungary
  • Description
    Through-Beam Photoelectric Sensor, W34 Series, Npn/Pnp Output, M12 5-Pin Plug Connection
  • Electrical Connection
    5-pin, M12, Plug
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Thru-Beam
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Plastic, ABS
  • Input Voltage
    10 to 30 V dc
  • Material
    ABS, Plastic
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Photoelectric
  • Sensing Range
    196.8500 ft;0 m to 60 m
  • Sensor Type
    Photoelectric
  • Series
    W34
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 4
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -40 to 60 °C, -40 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)