Motion
1019593

SICK INC
1019593

WT12L-2B510A02 PHOTOE.PROX.SWITCH
Mi Item #02553685
MFR #1019593
Price$1,926.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1019593

WT12L-2B510A02 PHOTOE.PROX.SWITCH
Mi Item #02553685
MFR #1019593

Mfr description
1019593 WT 12L-2B510A02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,926.12/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.6340 in, 41.50 mm
  • Height
    1.9300 in, 49 mm
  • Input Current
    55 mA
  • Length
    1.9290 in, 49 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    55 mA
  • Weight
    130 g, 4.586 oz
  • Width
    0.5910 in, 15 mm

Details

  • Additional Details
    Background suppression;Laser class 2;Visible red light;Metal housing;Front screen Plastic;PMMA;EN 60825-1:2014;IEC 60825-1:2007;Wave length 650 nm;Circuit protection A;C;D
  • Ambient Temperature Range
    -10 to 50 °C;14 to 122 °F
  • Application
    Detecting Small Objects, Detection Of Objects Moving At High Speeds
  • Approval Listing Regulations
    CE, CP, CULUS, China RoHS, RCM, UKCA
  • Certification
    CE, CP, CULUS, China RoHS, RCM, UKCA
  • Connection
    5-pin, M12, Plug
  • Connection Type
    5-pin, M12, Plug
  • Country of Origin
    Hungary
  • Current Consumption
    55 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Laser, Visible Red Light, Pnp, Light/Dark Switching, Plug, M12, 5-Pin
  • Electrical Connection
    5-pin, M12, Plug
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Proximity Sensor
  • Input Voltage
    10 to 30 V dc
  • Material
    Metal
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric Proximity Sensor
  • Sensing Range
    Max 1.9690 in;Max 50 mm
  • Sensor Type
    Photoelectric
  • Series
    W12
  • Style
    Rectangular
  • Switching Frequency
    2,500 Hz 5
  • Switching Function
    Dark Switching
  • Temperature Range
    -10 to 50 °C, 14 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)