Specifications
Dimensions
- Cable Length164.0420 ft, 50 m
- Connection SizeM26
- Depth1.5700 in, 40 mm
- Height29.5280 in, 750 mm
- Weight3.682 lbs, 1670 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsProtective field height: 750 mm;Connection type: Hirschmann male connector M26;12-pin;Protection class: III (IEC 61140);Optical synchronization;7-segment display
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationNormal Industrial Environment, Protective Operation
- Approval Listing RegulationsCE, China RoHS, EC-Type-Examination, RCM, UKCA, ULus, cUL
- CertificationCE, PL e, RCM, SIL 3, UKCA, ULUS, cUL
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionSafety Light Curtain Sender, C4000 Advanced, 20 mm Resolution, 21 M Scanning Range, 750 mm Protective Field Height
- Electrical Connection12-pin, Hirschmann male connector M26
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- OutputEFI
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range68.8980 ft;21 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Advanced
- StyleRectangular
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz (EN 60068-2-6)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)