Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1018651

1018651 C40S-1503CA010 LIGHT CURTAIN
MI ITEM #02557299
MFR #1018651

Mfr description
1018651 C40S-1503CA010 LIGHT CURTAIN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M26

Details

  • Additional Details
    System part: Sender;Protective field height: 1;500 mm
  • Approval Listing Regulations
    CE, CP, GB, RCM, UKCA, Ulus
  • Certification
    CE, CP, GB, RCM, UKCA, ULUS
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    C4000 Advanced | C40S-1503Ca010 | System Part: Sender | Resolution: 30 mm | Scanning Range: 21 M | Protective Field Height: 1,500 mm | Connection Type: Hirschmann Male Connector M26, 12-Pin
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Function
    Safety Light Curtain
  • Housing Material
    Aluminum extruded profile
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    Max 68.9000 ft;Max 21 m
  • Sensor Type
    Photoelectric
  • Series
    C4000 Advanced

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)