Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1018671

1018671 C40S-1304CA010 LIGHT CURTAIN
MI ITEM #02557319
MFR #1018671

Mfr description
1018671 C40S-1304CA010 LIGHT CURTAIN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Cable Length
    164.0420 ft, 50 m
  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Height
    53.1500 in, 1350 mm
  • Minimum Load Voltage
    19.2 V
  • Weight
    6.217 lbs, 2820 g
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Optical synchronization;Safe SICK device communication via EFI;7-segment display;Aluminum extruded profile housing
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Beam Coding, Bypass, External Device Monitoring (Edm), Fixed Blanking, Floating Blanking, Normal Industrial Environment, Operating Mode Switching, Protective Operation, Psdi Mode, Restart Interlock
  • Approval Listing Regulations
    CE, Category 4 (EN ISO 13849), China RoHS, IP65 (EN 60529), PL e (EN ISO 13849), RCM, SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UKCA, ULus
  • Certification
    ACMA declaration of conformity, China GB certificate, China RoHS, EC-Type-Examination approval, EU declaration of conformity, Moroccan declaration of conformity, Taiwan OSHA certificate, UK declaration of conformity, ULUS approval, cUL approval
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    Safety Light Curtain Sender, C4000 Advanced, 40 mm Resolution, 21 M Scanning Range, 1,350 mm Protective Field Height
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain Sender
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    28.8 V
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    EFI
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    68.8980 ft;21 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Advanced
  • Style
    Aluminum Extruded Profile
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)