Specifications
Dimensions
- Cable Length164.0420 ft, 50 m
- Connection SizeM26
- Depth1.5700 in, 40 mm
- Height11.8110 in, 300 mm
- Weight1.808 lbs, 820 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsOptical synchronization;7-segment display;EFI communication
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationBeam Coding, External Device Monitoring (Edm), Fixed Blanking, Floating Blanking, Normal Industrial Environment, Protective Operation, Restart Interlock
- Approval Listing RegulationsCE, Category 4 (EN ISO 13849), PL e (EN ISO 13849), RCM, SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UKCA, ULus
- CertificationACMA declaration of conformity, China GB certificate, China RoHS, EC-Type-Examination approval, EU declaration of conformity, Moroccan declaration of conformity, Taiwan OSHA certificate, UK declaration of conformity, ULUS approval, cUL approval
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionSafety Light Curtain Sender, C4000 Advanced, 14 mm Resolution, 10 M Scanning Range, 300 mm Protective Field Height, Hirschmann M26 12-Pin Connection
- Electrical Connection12-pin, Hirschmann male connector M26
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain Sender
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- OutputEFI
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range32.8080 ft;0 m to 10 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Advanced
- StyleRectangular
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz (EN 60068-2-6)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)