Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1018696

1018696 C40S-0901DA010 LIGHT CURTAIN
Mi Item #02557333
MFR #1018696

Mfr description
1018696 C40S-0901DA010 LIGHT CURTAIN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M26

Details

  • Additional Details
    System part: Sender;Protective field height: 900 mm;Extension connection: Hirschmann female connector M26;12 pin
  • Approval Listing Regulations
    CE, CULUS, RCM, UKCA
  • Certification
    CE, CULUS, RCM, UKCA
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    C4000 Advanced | C40S-0901Da010 | System Part: Sender | Resolution: 14 mm | Scanning Range: 10 M | Protective Field Height: 900 mm | Connection Type: Hirschmann Male Connector M26, 12-Pin | Extension Connection: Hirschmann Female Connector M26, 12 Pin
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Function
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    10 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Advanced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)