Specifications
Dimensions
- Connection SizeM26
Details
- Additional DetailsSystem part: Sender;Protective field height: 1;50 mm;Extension connection: Hirschmann female connector M26;12 pin
- Approval Listing RegulationsCE Certified, Regulatory Compliance Mark (RCM), UK Conformity Assessed (UKCA)
- CertificationCE, RCM, UKCA
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionC4000 Advanced | C40S-1002Da010 | System Part: Sender | Resolution: 20 mm | Scanning Range: 21 M | Protective Field Height: 1,050 mm | Connection Type: Hirschmann Male Connector M26, 12-Pin | Extension Connection: Hirschmann Female Connector M26, 12 Pin
- Electrical Connection12-pin, Hirschmann male connector M26
- FunctionSafety Light Curtains
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range21 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Advanced
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)