Specifications
Dimensions
- Cable Length164.0420 ft, 50 m
- Connection SizeM26
- Depth1.5700 in, 40 mm
- Height70.8660 in, 1800 mm
- Weight8.113 lbs, 3680 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsProtective field height: 1;800 mm;Synchronization: Optical synchronization;Mission time: 20 years;Safe state in the event of a fault: At least one OSSD is in the OFF state;Wave length: 850 nm
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationNormal Industrial Environment, Protective Operation
- Approval Listing RegulationsCE, Category 4 (EN ISO 13849), PL e (EN ISO 13849), RCM, SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UKCA, ULus
- CertificationCE, EC-Type-Examination, RCM, Taiwan OSHA, UKCA, ULUS, cUL
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionSafety Light Curtain, C4000 Advanced, Sender, 20 mm Resolution, 21 M Scanning Range, 1,800 mm Protective Field Height
- Electrical Connection12-pin, Hirschmann male connector M26
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- OutputOSSD
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range68.8980 ft;21 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Advanced
- StyleRectangular
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz (EN 60068-2-6)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)