Specifications
Dimensions
- Cable Length164.0420 ft, 50 m
- Connection SizeM26
- Depth1.5700 in, 40 mm
- Height47.2440 in, 1200 mm
- Weight5.578 lbs, 2530 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsSafe SICK device communication via EFI;7-segment display;Optical synchronization
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationNormal Industrial Environment
- Approval Listing RegulationsEN 60068-2-27, EN 60068-2-6, EN 60529, EN ISO 13849, IEC 61496-1, IEC 61508
- CertificationACMA declaration of conformity, CE, China GB certificate, China RoHS, EC-Type-Examination approval, EU declaration of conformity, Moroccan declaration of conformity, RCM, Taiwan OSHA certificate, UK declaration of conformity, UKCA, ULUS approval, cUL approval
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionSafety Light Curtain Sender, C4000 Advanced, 30 mm Resolution, 21 M Range, 1200 mm Protective Field Height
- Electrical Connection12-pin, Hirschmann male connector M26
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain Sender
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- OutputEFI
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range68.8980 ft;0 m to 21 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Advanced
- StyleRectangular
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)