Specifications
Dimensions
- Cable Length164.0420 ft, 50 m
- Connection SizeM26
- Depth1.5700 in, 40 mm
- Height47.2440 in, 1200 mm
- Weight5.644 lbs, 2560 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsOptical synchronization;7-segment display;EFI communication
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationNormal Industrial Environment, Protective Operation
- Approval Listing RegulationsCE, OSHA, RoHS, UKCA, ULus, cUL
- CertificationCE, OSHA, RoHS, UKCA, ULUS, cUL
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionSafety Light Curtain Receiver, 14 mm Resolution, 1200 mm Protective Field Height
- Electrical Connection12-pin, Hirschmann male connector M26
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage24 V
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- Output2 PNP semiconductors
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range32.8080 ft;0 m to 10 m
- Sensor TypePhotoelectric
- SeriesC4000 Advanced
- StyleRectangular
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)