Specifications
Dimensions
- Cable Length164.0420 ft, 50 m
- Connection SizeM26
- Depth1.5700 in, 40 mm
- Height53.1500 in, 1350 mm
- Weight6.283 lbs, 2850 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsProtective field height: 1;350 mm;Hirschmann male connector M26;12-pin;Optical synchronization;7-segment display;PFH: 15 * 10^-9;Mission time: 20 years
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationBeam Coding, Bypass, External Device Monitoring (Edm), Fixed Blanking, Floating Blanking, Normal Industrial Environment, Operating Mode Switching, Protective Operation, Psdi Mode, Reduced Resolution, Restart Interlock, Safe Sick Device Communication Via Efi
- Approval Listing RegulationsCE, CP, Category 4 (EN ISO 13849), GB, PL e (EN ISO 13849), RCM, SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UKCA, ULus
- CertificationACMA declaration of conformity, China GB certificate, China RoHS, EC-Type-Examination approval, EU declaration of conformity, Moroccan declaration of conformity, Taiwan OSHA certificate, UK declaration of conformity, ULUS approval, cUL approval
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionSafety Light Curtain Receiver, C4000 Advanced, 14 mm Resolution, 10 M Scanning Range, 1,350 mm Protective Field Height
- Electrical Connection12-pin, Hirschmann male connector M26
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage24 V dc
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- Output2 PNP semiconductors
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range32.8080 ft;10 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Advanced
- StyleRectangular
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)