Specifications
Dimensions
- Connection SizeM26
- Height53.1500 in, 1350 mm
Details
- Additional DetailsSystem part: Receiver;Protective field height: 1;350 mm;Connection type: Hirschmann male connector M26;12-pin
- Approval Listing RegulationsCE Certified, Regulatory Compliance Mark (RCM), UK Conformity Assessed (UKCA)
- CertificationCE, RCM, UKCA
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionC4000 Advanced | C40E-1302Cb010 | System Part: Receiver | Resolution: 20 mm | Scanning Range: 21 M | Protective Field Height: 1,350 mm | Connection Type: Hirschmann Male Connector M26, 12-Pin
- Electrical Connection12-pin, Hirschmann male connector M26
- FunctionSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range68.9000 ft;21 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Advanced
Overview
Mfr description
1018799 C40E-1302CB010 LIGHT CURTAIN