Specifications
Dimensions
- Cable Length50 m, 164.0420 ft
- Connection SizeM26
- Depth1.5700 in, 40 mm
- Height1050 mm, 41.3390 in
- Weight2280 g, 80.425 oz
- Width1.8900 in, 48 mm
Details
- Additional DetailsOptical synchronization;7-segment display;EFI communication;Short-circuit protected;Cross-circuit monitored
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationNormal Industrial Environment, Protective Operation
- Approval Listing RegulationsCE, Category 4 (EN ISO 13849), SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UKCA, PL e (EN ISO 13849), RCM, ULus
- CertificationRCM, RoHS, UKCA, ULUS, CE, cUL
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionSafety Light Curtain, C4000 Advanced, Receiver, 40 mm Resolution, 21 M Scanning Range, 1,050 mm Protective Field Height
- Electrical ConnectionHirschmann male connector M26, 12-pin
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionPhotoelectric Thru-Beam
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage24 V dc
- Min Operating Temperature32 °F
- Operating Temperature Range32 to 131 °F, 0 to 55 °C
- Output2 PNP semiconductors
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range68.8980 ft;21 m
- Sensor TypePhotoelectric
- SeriesC4000 Advanced
- StyleRectangular
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz (EN 60068-2-6)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)