Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1018830

1018830 C40E-0701DB010 LIGHT CURTAIN
MI ITEM #02557459
MFR #1018830

Mfr description
1018830 C40E-0701DB010 LIGHT CURTAIN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Cable Length
    164.0420 ft, 50 m
  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Height
    29.5280 in, 750 mm
  • Input Current
    500 mA
  • Weight
    3.748 lbs, 1700 g
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    7-segment display;EFI communication;Optical synchronization
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Beam Coding, Bypass, Emergency Stop/Bypass, External Device Monitoring (Edm), Fixed Blanking, Floating Blanking, Normal Industrial Environment, Operating Mode Switching, Protective Operation, Psdi Mode, Reduced Resolution, Restart Interlock
  • Approval Listing Regulations
    CE, CP, Category 4 (EN ISO 13849), GB, PL e (EN ISO 13849), RCM, RoHS, SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UKCA, ULus, cUL
  • Certification
    CE, CP, GB, RCM, RoHS, UKCA, ULUS, cUL
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    Safety Light Curtain Receiver, 14 mm Resolution, 750 mm Protective Field Height, Hirschmann M26 12-Pin Connection
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain Receiver
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    24 V
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    2 PNP semiconductors
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Optical
  • Sensing Range
    32.8080 ft;0 m to 10 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Advanced
  • Style
    Rectangular
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)