Motion
F14M-200S-20

GATES RUBBER CO
F14M-200S-20

Poly Chain® F14M200S20 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 20 mm Belt Width, 200 Teeth, QD Bushed, F
Mi Item #02557957
MFR #F14M-200S-20
Price$2,476.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
F14M-200S-20

Poly Chain® F14M200S20 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 20 mm Belt Width, 200 Teeth, QD Bushed, F
Mi Item #02557957
MFR #F14M-200S-20

Mfr description
F14M-200S-20 POLY CHAIN FIN-FAN SPKT
  • Keep overhung load below manufacturers recommendation
  • Full split in bushing allows for easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,476.77/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1 to 4 in
  • Pitch Diameter
    35.086 in
  • Weight
    119.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    072053488531
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    1
  • Number Of Teeth  
    200
  • Pulley Construction
    Plain
  • UPC_NO
    072053488531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)