Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Centrifugal Grain Dryer Motor - 10 hp, 3600 rpm, 1 ph, 230 V, 215TZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3480 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02558022
MFR #FD10CM1K21Z

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10 HP,3480 RPM,FD10CM1K21Z,230 V,215TZ

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    10 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    215TZ
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3480 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    85.2 %
  • Motor Poles
    2
  • Description
    Our single-phase motors provide the advantages you've come to expect from Nidec Motor Corporation's U.S. Motors® brand: simplicity of design, ease of maintenance, reliability and efficiency. We manufacture both off-the-shelf and built-to-order single-phase motors. Whether you are working with a new application or need to replace a failed motor, we can provide a motor solution suited to your requirements. Our U.S. Motors® brand single-phase motors are robust and designed to handle environmental and application challenges from air compressors, pumps and conveyors to farm and agriculture applications to residential and commercial HVACR uses. They're built for performance, efficiency and longevity – three benefits you require from your motors.
  • Description Keyword
    10 hp
  • Overall Length C Dimension
    20.3 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Weight
    127 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382025533
  • UPC_NO
    786382025533
  • Manufacturer Product Page
  • Model
    F868
  • Motor Category
    Grain Dryer Motor (Centrifugal)
  • Max Allowable Current
    40 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    6205-2Z
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text