Motion
FDU7CM2K21Z
Farm Duty - Auger Drive Motor - 7-1/2 hp, 1800 rpm, 1 ph, 230 V, 215TZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1715 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02558031
MFR #FDU7CM2K21Z
Price$2,549.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Auger Drive Motor - 7-1/2 hp, 1800 rpm, 1 ph, 230 V, 215TZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1715 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02558031
MFR #FDU7CM2K21Z

Mfr description
7 1/2 HP,1720 RPM,FDU7CM2K21Z,230 V,215T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,549.12/each

Specifications

Dimensions

  • Frame Size
    215TZ
  • Overall Length C Dimension
    21.4 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    150 lbs

Details

  • Applications
    Augers, Compressors, Conveyors, Feeders and Hay Hoists, Powering Agitators
  • Base RPM
    1715 rpm
  • Country of Origin
    MEX
  • Description
    Our single-phase motors provide the advantages you've come to expect from Nidec Motor Corporation's U.S. Motors® brand: simplicity of design, ease of maintenance, reliability and efficiency. We manufacture both off-the-shelf and built-to-order single-phase motors. Whether you are working with a new application or need to replace a failed motor, we can provide a motor solution suited to your requirements. Our U.S. Motors® brand single-phase motors are robust and designed to handle environmental and application challenges from air compressors, pumps and conveyors to farm and agriculture applications to residential and commercial HVACR uses. They're built for performance, efficiency and longevity – three benefits you require from your motors.
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    30.00 A
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382026110
  • Max Allowable Current
    30.8 A
  • Maximum Speed
    1715 rpm
  • Model
    FF53
  • Motor Category
    Auger Drive Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6208-2Z-J/C3
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • UPC_NO
    786382026110
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)