Motion
FD32CM2PHZY
Farm Duty - Auger Drive Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56Y Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Flange / Rigid Base Mount, Continuous Duty
MI ITEM #02558034
MFR #FD32CM2PHZY
Price$1,440.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Auger Drive Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56Y Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Flange / Rigid Base Mount, Continuous Duty
MI ITEM #02558034
MFR #FD32CM2PHZY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,440.79/each

Specifications

Dimensions

  • Frame Size
    56Y
  • Overall Length C Dimension
    13.9 in
  • Service Factor
    1.15
  • Torque
    73.09 ft-lbs
  • Weight
    45 lbs

Details

  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Max Allowable Current
    8.1 A, 16.2 A
  • Maximum Speed
    1725 rpm
  • Model
    T063GJM1156015B
  • Motor Category
    Auger Drive Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Flange / Rigid Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    40 µF
  • Shaft End Bearing
    6203
  • Start Capacitance
    855.75 µF
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual Reset
  • UPC_NO
    786382025830

Overview

Mfr description
1 1/2 HP,1725 RPM,FD32CM2PHZY,115/230 V,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought