Motion
FDU2CM2P18Z
Farm Duty - Auger Drive Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 182TZ Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1740 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02558035
MFR #FDU2CM2P18Z
Price$1,477.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Auger Drive Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 182TZ Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1740 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02558035
MFR #FDU2CM2P18Z

Mfr description
2 HP,1740 RPM,FDU2CM2P18Z,115/230 V,182T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,477.51/each

Specifications

Dimensions

  • Frame Size
    182TZ
  • Overall Length C Dimension
    16.8 in
  • Service Factor
    1.15
  • Weight
    66 lbs

Details

  • Base RPM
    1740 rpm
  • Country of Origin
    MEX
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    71.9 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    12.8 A, 25.6 A
  • Maximum Speed
    1740 rpm
  • Model
    J499
  • Motor Category
    Auger Drive Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382026028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)