Motion
FD3CA1K14
Farm Duty - Aeration Fan Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 145TZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Air Over
MI ITEM #02558041
MFR #FD3CA1K14
Price$1,290.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Aeration Fan Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 145TZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Air Over
MI ITEM #02558041
MFR #FD3CA1K14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,290.81/each

Specifications

Dimensions

  • Frame Size
    145TZ
  • Overall Length C Dimension
    13.7 in
  • Service Factor
    1.00
  • Torque
    72.4 ft-lbs
  • Weight
    42 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description
    Our single-phase motors provide the advantages you've come to expect from Nidec Motor Corporation's U.S. Motors® brand: simplicity of design, ease of maintenance, reliability and efficiency. We manufacture both off-the-shelf and built-to-order single-phase motors. Whether you are working with a new application or need to replace a failed motor, we can provide a motor solution suited to your requirements. Our U.S. Motors® brand single-phase motors are robust and designed to handle environmental and application challenges from air compressors, pumps and conveyors to farm and agriculture applications to residential and commercial HVACR uses. They're built for performance, efficiency and longevity – three benefits you require from your motors.
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    78.5 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382025939
  • Max Allowable Current
    14.9 A
  • Maximum Speed
    3450 rpm
  • Model
    T063DAT1610012B
  • Motor Category
    Aeration Fan Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6205
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    30 µF
  • Shaft End Bearing
    6203
  • Start Capacitance
    519 µF
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382025939

Overview

Mfr description
3 HP,3450 RPM,FD3CA1K14,230 V,145TZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought