Motion
1837
Farm Duty - Incubator Hatchery Motor - 1 hp, 900 rpm, 1 ph, 230 V, 56YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 850 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02558068
MFR #1837
Price$1,288.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Incubator Hatchery Motor - 1 hp, 900 rpm, 1 ph, 230 V, 56YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 850 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02558068
MFR #1837

Mfr description
1 HP,850 RPM,1837,230 V,56YZ
  • Ball bearings
  • 40°C ambient
  • Class B insulation
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,288.28/each

Specifications

Dimensions

  • Capacitance
    25 µF
  • Frame Size
    56YZ
  • Overall Length C Dimension
    13.2 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Torque
    98.83 ft-lbs
  • Weight
    32 lbs

Details

  • Applications
    Direct Drive Exhaust, Livestock Houses, Vent Fans In Poultry
  • Base RPM
    850 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium® efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.20 A
  • Full Load Efficiency
    66.0 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382001537
  • Max Allowable Current
    5.2 A
  • Maximum Speed
    850 rpm
  • Model
    K063DYJ4422021B
  • Motor Category
    Incubator Hatchery Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    C-Face Flange
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382001537

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)