Motion
FDU5CM2K21Z
Farm Duty - Auger Drive Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 215TZ Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1725 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02558102
MFR #FDU5CM2K21Z
Your Price$2,279.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Auger Drive Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 215TZ Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1725 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02558102
MFR #FDU5CM2K21Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,279.99/each(List $2,735.99)

Overview

Mfr description
5 HP,1725 RPM,FDU5CM2K21Z,230 V,215TZ

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    5 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    215TZ
  • Enclosure Type
    TE (Totally Enclosed)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Thermal Protection
    Manual
  • Full Load Current
    29.00 A
  • Full Load Efficiency
    78.7 %
  • Motor Poles
    4
  • Description
    Our single-phase motors provide the advantages you've come to expect from Nidec Motor Corporation's U.S. Motors® brand: simplicity of design, ease of maintenance, reliability and efficiency. We manufacture both off-the-shelf and built-to-order single-phase motors. Whether you are working with a new application or need to replace a failed motor, we can provide a motor solution suited to your requirements. Our U.S. Motors® brand single-phase motors are robust and designed to handle environmental and application challenges from air compressors, pumps and conveyors to farm and agriculture applications to residential and commercial HVACR uses. They're built for performance, efficiency and longevity – three benefits you require from your motors.
  • Description Keyword
    5 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    20.1 in
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Weight
    142 lbs
  • Applications
    Augers, Compressors, Conveyors, Feeders and Hay Hoists, Powering Agitators
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382026097
  • UPC_NO
    786382026097
  • Manufacturer Product Page
  • Model
    T849
  • Motor Category
    Auger Drive Motor
  • Max Allowable Current
    29 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text