Motion
A162536SS-DD

THOMSON (ALTRA)
A162536SS-DD

Closed Round Rail Ball Bushing - A Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 245 lbf Load Capacity, Closed
Mi Item #02558147
MFR #A162536SS-DD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A162536SS-DD

Closed Round Rail Ball Bushing - A Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 245 lbf Load Capacity, Closed
Mi Item #02558147
MFR #A162536SS-DD

Mfr description
A162536SS-DD BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Retaining Ring Groove Diameter
    1.741 / 1.759 in
  • Shaft Diameter  
    1.0000 in

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    245 lbf
  • Load Capacity
    245 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +250 °F
  • Seal Type
    Integral
  • Series
    A
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)