Overview
Mfr description
592430 2" 80 LOCKIT NORZON 2 PLY
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Disc Diameter
- Grit Number80
- Abrasive TypeCoated
- Abrasive MaterialZirconia
- Number Of Vacuum Holes0
- Mounting TypeQuick-Change Type R
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data