Motion
592530

3M
592530

Norzon Coated Sanding Disc - 3 in Disc Diameter, Zirconia Abrasive Material, 80 Grit
MI ITEM #02558427
MFR #592530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
592530

Norzon Coated Sanding Disc - 3 in Disc Diameter, Zirconia Abrasive Material, 80 Grit
MI ITEM #02558427
MFR #592530

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
592530 3" 80 LOCKIT NORZON 2 PLY
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Quick-Change Type R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text