Overview
Mfr description
522154 3/4" 50 SOCATT A/O XTRA 2 PLY
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Disc Diameter
- Grit Number50
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Number Of Vacuum Holes0
- Mounting TypeQuick-Change Type S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data