Overview
Mfr description
526355 1-1/2 60 SOCATT A/O XTRA 3 PLY
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Disc Diameter
- Grit Number60
- Abrasive MaterialAluminum Oxide
- Mounting TypeQuick-Change Type S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data