Overview
Mfr description
578426 2" 80 CLICKON POWER ZIRC 2 PLY
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Disc Diameter
- Grit Number80
- Abrasive MaterialZirconia
- Mounting TypeQuick-Change Type P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data