Overview
Mfr description
528628 4" 120 SOCATT POWER ZIRC 2 PLY
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Disc Diameter
- Abrasive MaterialZirconia
- Grit Number120
- Mounting TypeQuick-Change Type S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data