Motion
529402

3M
529402

Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 36 Grit
MI ITEM #02558718
MFR #529402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
529402

Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 36 Grit
MI ITEM #02558718
MFR #529402

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
529402 2" 36 SOCATT A/O PRO 2 PLY
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Quick-Change Type S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text