Overview
Mfr description
529507 3" 100 SOCATT A/O PRO 2 PLY
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit Number100
- Includes Vacuum HolesVacuum Holes Not Included
- Mounting TypeQuick-Change Type S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data