Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
529508

Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02558736
MFR #529508

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
529508 3" 120 SOCATT A/O PRO 2 PLY
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Stock Number
    66000000530
  • Manufacturer Upc Number
    00051115324536
  • Mounting Type
    Quick-Change Type S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text