Overview
Mfr description
529510 3" 180 SOCATT A/O PRO 2 PLY
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit Number180
- Includes Vacuum HolesVacuum Holes Not Included
- Manufacturer Stock Number66000025578
- Manufacturer Upc Number00051115349577
- Mounting TypeQuick-Change Type S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data