Overview
Mfr description
599308 1-1/2 120 LOCKIT A/O PRO 2 PLY
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit Number120
- Includes Vacuum HolesVacuum Holes Not Included
- Mounting TypeQuick-Change Type R
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data