Motion
7000046989

3M
7000046989

Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit, Maroon Color
MI ITEM #02558756
MFR #7000046989
Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046989

Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit, Maroon Color
MI ITEM #02558756
MFR #7000046989

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.00/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Cleaning, Deburring, Equipment cleanup, Finishing, Oxidation removal
  • Attachment Type
    Quick Change Type R
  • Backing Material
    Cloth
  • Coat Type
    Open Coat
  • Color
    Maroon
  • Disc Attachment Type
    Quick Change Type R
  • Grade
    Coarse
  • Grit Number
    50
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66000025750
  • Manufacturer Upc Number
    00051115349751
  • Material Application
    Ferrous and non-ferrous metals, aluminum, chrome alloys and stainless steel, high nickel
  • Max Rpm
    8000 rpm
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051115349751

Overview

Mfr description
599404 2" 50 LOCKIT A/O PRO 2 PLY
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought