Overview
Mfr description
579413 2" 320 CLICKON A/O PRO 2 PLY
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit Number320
- Mounting TypeQuick-Change Type P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data