Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
522429

Norzon Coated Sanding Disc - 2 in Disc Diameter, Zirconia Abrasive Material, 60 Grit
MI ITEM #02558831
MFR #522429

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
522429 2" 60 SOCATT NORZON 2 PLY
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Quick-Change Type S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text