Overview
Mfr description
522432 2" 120 SOCATT NORZON 2 PLY
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialZirconia
- Grit Number120
- Includes Vacuum HolesVacuum Holes Not Included
- Mounting TypeQuick-Change Type S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data