Motion
541001 3/4" SOCATT MEDM HLDR PAD

3M
541001 3/4" SOCATT MEDM HLDR PAD

Disc Backing Pad - 3/4 in Pad Diameter, 1/4-20 in Thread Size
MI ITEM #02558958
MFR #541001 3/4" SOCATT MEDM HLDR PAD
List Price$25.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
541001 3/4" SOCATT MEDM HLDR PAD

Disc Backing Pad - 3/4 in Pad Diameter, 1/4-20 in Thread Size
MI ITEM #02558958
MFR #541001 3/4" SOCATT MEDM HLDR PAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.61/each for your price

Overview

Mfr description
541001 3/4" SOCATT MEDM HLDR PAD
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Pad Diameter
    3/4 in
  • Thread Size
    1/4-20 in
  • Color
    Black
  • Density Rating
    Medium
  • Manufacturer Stock Number
    66000002809
  • Overall Diameter
    0.75 in
  • Manufacturer Upc Number
    00051128905890
  • UPC_NO
    00051128905890
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Quick-Change Type S
  • Weight
    0.03 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought