Motion
541060

3M
541060

Disc Backing Pad - 3.0000 in Pad Diameter, 0.2500 in Shank Diameter, 1/4-20 in Thread Size, Black
MI ITEM #02558975
MFR #541060
Your Price$38.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
541060

Disc Backing Pad - 3.0000 in Pad Diameter, 0.2500 in Shank Diameter, 1/4-20 in Thread Size, Black
MI ITEM #02558975
MFR #541060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.50/each(List $44.28)

Overview

Mfr description
541060 3" SOCATT MEDM HLDR PAD W/TA4
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Pad Diameter
    3 in
  • Shank Diameter
    1/4 in
  • Thread Size
    1/4-20 in
  • Color
    Black
  • Density Rating
    Medium
  • Manufacturer Stock Number
    66000132606
  • Manufacturer Upc Number
    00051128906255
  • UPC_NO
    00051128906255
  • Manufacturer Package Quantity
    5
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change Type S
  • Weight
    0.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text