Motion
541010

3M
541010

Disc Backing Pad - 3.0000 in Pad Diameter, 1/4-20 in Thread Size, Black
Mi Item #02558976
MFR #541010
Price$34.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
541010

Disc Backing Pad - 3.0000 in Pad Diameter, 1/4-20 in Thread Size, Black
Mi Item #02558976
MFR #541010

Mfr description
541010 3" SOCATT MEDM HLDR PAD
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.07/each

Specifications

Dimensions

  • Diameter
    3 in
  • Disc Diameter
    3 in
  • Overall Diameter
    3 in
  • Pad Diameter
    3.0000 in
  • Thread Size
    1/4-20 in
  • Weight
    0.17 lb

Details

  • Body Material
    Rubber
  • Color
    Black
  • Density Rating
    Medium
  • Face Mounting Type
    TS
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    66000132713
  • Manufacturer Upc Number
    00051128906262
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00051128906262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)