Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
546005

Disc Backing Pad - 1-1/2 in Pad Diameter, 1/4-20 in Thread Size
MI ITEM #02558991
MFR #546005

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
546005 1-1/2 LOCKIT FIRM HLDR PAD
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Pad Diameter
    1-1/2 in
  • Thread Size
    1/4-20 in
  • Body Material
    Phenolic Plastic
  • Density Rating
    Firm
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Quick-Change Type R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text