Motion
543632 5" R/FIBRE MEDM HLDR PAD

3M
543632 5" R/FIBRE MEDM HLDR PAD

Disc Backing Pad - 5 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #02559013
MFR #543632 5" R/FIBRE MEDM HLDR PAD
Your Price$89.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
543632 5" R/FIBRE MEDM HLDR PAD

Disc Backing Pad - 5 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #02559013
MFR #543632 5" R/FIBRE MEDM HLDR PAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$89.75/each(List $103.21)

Overview

Mfr description
543632 5" R/FIBRE MEDM HLDR PAD
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Pad Diameter
    5 in
  • Thread Size
    5/8-11 in
  • Density Rating
    Medium
  • Manufacturer Upc Number
    00051115324697
  • UPC_NO
    00051115324697
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Quick-Change Type S
  • Weight
    0.421 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought