Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
622128

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1-1/2 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #02559138
MFR #622128

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
622128 120 A/O 120 FLEXI
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1/2 in
  • Max Rpm
    30000 rpm
  • UPC_NO
    00051115427039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text