Overview
Mfr description
661366 F/W 80 A/O 6X1/2X1.53 FLEXIBLE
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Wheel Diameter
- Wheel Width1/2 in
- Grit Number80
- Abrasive MaterialAluminum Oxide
- Center Hole Diameter
- Max Rpm6200 rpm
- UPC_NO00051115427893
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data